Motion
DHQ91004

TEKTON, INC
DHQ91004

Square High-Torque Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3)
MI ITEM #11976436
MFR #DHQ91004
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHQ91004

Square High-Torque Black Oxide Blade Screwdriver Set, 3-Piece (S1-S3)
MI ITEM #11976436
MFR #DHQ91004

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
DHQ91004 SQUARE HIGH-TORQUE BLACK OXIDE
  • Square Tip – Chamfered end with tapered sides fully engages fasteners without camming out
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Tip Style
    Square
  • Blade Shape
    Square
  • Blade Material
    Steel
  • Blade Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text