Motion
DHS31250

TEKTON, INC
DHS31250

1/4 Inch Slotted High-Torque Screwdriver (Keystone Tip)
MI ITEM #11976440
MFR #DHS31250
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHS31250

1/4 Inch Slotted High-Torque Screwdriver (Keystone Tip)
MI ITEM #11976440
MFR #DHS31250

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
DHS31250 1/4" SLOTTED HIGH-TORQUE SCREWD
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Tip Style
    Slotted
  • Blade Length
    4 in
  • Blade Material
    Steel
  • Blade Shape
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text