Motion
DHS34313

TEKTON, INC
DHS34313

Long 5/16 Inch Slotted High-Torque Screwdriver (Keystone Tip)
Mi Item #11976444
MFR #DHS34313
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHS34313

Long 5/16 Inch Slotted High-Torque Screwdriver (Keystone Tip)
Mi Item #11976444
MFR #DHS34313

Mfr description
DHS34313 LONG 5/16" SLOTTED HIGH-TORQUE
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Blade Length
    8 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Slotted
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)