Motion
DHT31200

TEKTON, INC
DHT31200

T20 Torx High-Torque Black Oxide Blade Screwdriver (Chrome Finish)
Mi Item #11976447
MFR #DHT31200
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHT31200

T20 Torx High-Torque Black Oxide Blade Screwdriver (Chrome Finish)
Mi Item #11976447
MFR #DHT31200

Mfr description
DHT31200 T20 TORX HIGH-TORQUE SCREWDRIVE
  • Torx Tip – Made to Torx dimensional standards and torque specifications for optimal performance in Torx and star fasteners
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Minimum Torx Size
    T20
  • Torx Size Range
    T20

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Torx Screwdrivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)