Motion
DHT31250

TEKTON, INC
DHT31250

T25 Torx High-Torque Black Oxide Blade Screwdriver (Chrome Finish)
MI ITEM #11976448
MFR #DHT31250
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHT31250

T25 Torx High-Torque Black Oxide Blade Screwdriver (Chrome Finish)
MI ITEM #11976448
MFR #DHT31250

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
DHT31250 T25 TORX HIGH-TORQUE SCREWDRIVE
  • Torx Tip – Made to Torx dimensional standards and torque specifications for optimal performance in Torx and star fasteners
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification

Specifications

  • Drive Style
    Torx
  • Minimum Torx Size
    T25
  • Set Type
    Torx Screwdrivers
  • Torx Size Range
    T25
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text