Motion
DHX11079

TEKTON, INC
DHX11079

5/64 Inch Hex High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976454
MFR #DHX11079
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHX11079

5/64 Inch Hex High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976454
MFR #DHX11079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
DHX11079 5/64" HEX HIGH-TORQUE SCREWDRIV
  • Torx Bit, 5/16 Inch Shank (T27 x T30)
  • Manufactured to precise tolerances
  • Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
  • Engraved size markings on each end won't wear off
  • Spring-loaded retaining ball holds bits in nut driver bit tube

Specifications

  • Drive Style
    Hex
  • Type
    Hex High-Torque Black Oxide Blade Screwdriver
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought