Motion
DHX21035

TEKTON, INC
DHX21035

3.5 mm Hex High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976468
MFR #DHX21035
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DHX21035

3.5 mm Hex High-Torque Black Oxide Blade Screwdriver
MI ITEM #11976468
MFR #DHX21035

Mfr description
DHX21035 3.5 MM HEX HIGH-TORQUE SCREWDRI
  • Hex Tip – Hex section is at least twice the depth of the corresponding socket head cap screw for full engagement
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Details

  • Drive Style
    Hex
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)