Overview
Mfr description
DMS14003 6-IN-1 TORX DRIVER (T10 X T15,
- Hex Tip – Hex section is at least twice the depth of the corresponding socket head cap screw for full engagement
- Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
- Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
- Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
Specifications
- Drive StyleTorx
- Minimum Torx SizeT10
- Set TypeMulti-Bit
- Torx Size RangeT10 x T15, T20 x T25
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data