Motion
DMS14005

TEKTON, INC
DMS14005

6-in-1 Torx Driver (T20 x T25, T27 x T30, Black)
Mi Item #11976482
MFR #DMS14005
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DMS14005

6-in-1 Torx Driver (T20 x T25, T27 x T30, Black)
Mi Item #11976482
MFR #DMS14005

Mfr description
DMS14005 6-IN-1 TORX DRIVER (T20 X T25,
  • One compact and versatile tool gives you access to 4 screwdriver sizes and 2 nut driver sizes
  • Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
  • Extremely durable handle made of glass-reinforced nylon and molded in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Minimum Torx Size
    T20
  • Torx Size Range
    T20 x T25, T27 x T30

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Multi-Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)