Overview
Mfr description
DMS14006 6-IN-1 SQUARE DRIVER (S0 X S1,
- One compact and versatile tool gives you access to 4 screwdriver sizes and 2 nut driver sizes
- Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
- Extremely durable handle made of glass-reinforced nylon and molded in the USA
- Fluted sides provide a natural grip for your fingers
- Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
Specifications
- Blade Length3.2000 in
- Square Set#0 x #1, #2 x #3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data