Motion
DMS14008

TEKTON, INC
DMS14008

6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black)
Mi Item #11976485
MFR #DMS14008
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DMS14008

6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black)
Mi Item #11976485
MFR #DMS14008

Mfr description
DMS14008 6-IN-1 SLOTTED DRIVER (3/16 IN.
  • One compact and versatile tool gives you access to 4 screwdriver sizes and 2 nut driver sizes
  • Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
  • Extremely durable handle made of glass-reinforced nylon and molded in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Blade Length
    4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Nut Driver, Slotted
  • Tip Style
    Nut Driver, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)