Overview
Mfr description
DMS18010 6-IN-1 PHILLIPS/SLOTTED DRIVER
- One compact and versatile tool gives you access to 4 screwdriver sizes and 2 nut driver sizes
- Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
- Extremely durable handle made of glass-reinforced nylon and molded in the USA
- Fluted sides provide a natural grip for your fingers
- Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
Specifications
- Weight0.37 lbs
- IncludesNut Driver Bit Tube: 1/4 in. x 5/16 in. | Phillips/Slotted Bit | 1/4 Inch Shank: #1 x 3/16 in. | Phillips/Slotted Bit | 5/16 Inch Shank: #2 x 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data