Motion
DMT13001

TEKTON, INC
DMT13001

3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Black)
Mi Item #11976492
MFR #DMT13001
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DMT13001

3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Black)
Mi Item #11976492
MFR #DMT13001

Mfr description
DMT13001 3-IN-1 STUBBY PHILLIPS/SLOTTED
  • Includes 1-pc. Stubby Driver Handle with 1/4 Inch Nut Driver Bit Tube and 1-pc. Phillips/Slotted Bit, 1/4 Inch Shank: #1 x 3/16 in.
  • One compact and versatile tool gives you access to 2 screwdriver sizes and 1 nut driver size
  • Chrome-plated steel tube serves as both a 1/4 inch nut driver and a screwdriver bit holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Blade Length
    1 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Nut Driver, Phillips, Slotted
  • Tip Style
    Nut Driver, Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)