Motion
DMT13003

TEKTON, INC
DMT13003

3-in-1 Stubby Torx Driver (T10 x T15, Black)
MI ITEM #11976494
MFR #DMT13003
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DMT13003

3-in-1 Stubby Torx Driver (T10 x T15, Black)
MI ITEM #11976494
MFR #DMT13003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
DMT13003 3-IN-1 STUBBY TORX DRIVER (T10
  • One compact and versatile tool gives you access to 4 screwdriver sizes and 2 nut driver sizes
  • Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
  • Extremely durable handle made of glass-reinforced nylon and molded in the USA
  • Fluted sides provide a natural grip for your fingers
  • Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces

Specifications

  • Drive Style
    Torx
  • Minimum Torx Size
    T10
  • Set Type
    Multi-Bit
  • Torx Size Range
    T10 x T15
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought