Motion
DMT13004

TEKTON, INC
DMT13004

3-in-1 Stubby Torx Driver (T15 x T20, Black)
Mi Item #11976495
MFR #DMT13004
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DMT13004

3-in-1 Stubby Torx Driver (T15 x T20, Black)
Mi Item #11976495
MFR #DMT13004

Mfr description
DMT13004 3-IN-1 STUBBY TORX DRIVER (T15
  • Includes 1-pc. Stubby Driver Handle with 1/4 Inch Nut Driver Bit Tube and 1-pc. Torx Bit, 1/4 Inch Shank: T10 x T15
  • One compact and versatile tool gives you access to 2 screwdriver sizes and 1 nut driver size
  • Chrome-plated steel tube serves as both a 1/4 inch nut driver and a screwdriver bit holder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Minimum Torx Size
    T10
  • Torx Size Range
    T15 x T20

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Multi-Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)