Overview
Mfr description
DMT17001 3-IN-1 STUBBY PHILLIPS/SLOTTED
- Includes 1-pc. Stubby Driver Handle with 1/4 Inch Nut Driver Bit Tube and 1-pc. Phillips/Slotted Bit, 1/4 Inch Shank: #1 x 3/16 in.
- One compact and versatile tool gives you access to 2 screwdriver sizes and 1 nut driver size
- Chrome-plated steel tube serves as both a 1/4 inch nut driver and a screwdriver bit holder
- Extremely durable handle made of glass-reinforced nylon and molded in the USA
- Fluted sides provide a natural grip for your fingers
- Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
- A spring-loaded retaining ball holds the bit in the tube
Specifications
- Tip StyleNut Driver, Phillips, Slotted
- Blade Length1 in
- Blade MaterialSteel
- Blade ShapeNut Driver, Phillips, Slotted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data