Overview
Mfr description
DRV41208 HIGH-TORQUE BLACK OXIDE BLADE S
- Most Leverage of Any Stubby Driver – Designed specifically for tight situations with limited grip, the exaggerated three-sided stubby handle allows you to comfortably apply high turning power longer
- Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
- Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that can't twist out
- AISI 8650 Steel Blade – Strong Ni-Cr-Mo alloy hardened to 52–56 HRC
Specifications
- Tip StylePhillips, Slotted
- Blade Length1 in
- Blade MaterialSteel
- Blade ShapePhillips, Slotted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data