Motion
DRV41209

TEKTON, INC
DRV41209

High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) - Keystone Slotted Tip
MI ITEM #11976516
MFR #DRV41209
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DRV41209

High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) - Keystone Slotted Tip
MI ITEM #11976516
MFR #DRV41209

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
DRV41209 HIGH-TORQUE BLACK OXIDE BLADE S
  • Three Sided Geometry for Torque – The handle’s three-sided geometry provides the leverage you need to generate high turning force by hand
  • Spin Fasteners Quickly – Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously
  • Durable, Nonslip Handle – The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Phillips, Slotted
  • Blade Length
    4 in
  • Blade Material
    Steel
  • Blade Shape
    Phillips, Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text