Motion
DRV42001

TEKTON, INC
DRV42001

Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) - Keystone Slotted Tip
MI ITEM #11976530
MFR #DRV42001
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DRV42001

Hard Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) - Keystone Slotted Tip
MI ITEM #11976530
MFR #DRV42001

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
DRV42001 HARD-HANDLE SCREWDRIVER SET, 2-
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon, the handle has a very hard and durable surface
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out
  • AISI 8650 Steel Blade – Strong Ni-Cr-Mo alloy hardened to 52–56 HRC

Specifications

  • Tip Style
    Phillips, Slotted
  • Blade Shape
    Phillips, Slotted
  • Blade Material
    Steel
  • Blade Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text