Motion
DSP31001

TEKTON, INC
DSP31001

#1 Phillips Hard Handle Screwdriver
MI ITEM #11976569
MFR #DSP31001
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSP31001

#1 Phillips Hard Handle Screwdriver
MI ITEM #11976569
MFR #DSP31001

Mfr description
DSP31001 #1 PHILLIPS HARD-HANDLE SCREWDR
  • Phillips Tip – Truncated at the tip to fully engage fasteners without bottoming out
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Blade Length
    4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Phillips
  • Tip Style
    Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)