Motion
DSP31003

TEKTON, INC
DSP31003

#3 Phillips Hard Handle Screwdriver
MI ITEM #11976571
MFR #DSP31003
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSP31003

#3 Phillips Hard Handle Screwdriver
MI ITEM #11976571
MFR #DSP31003

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
DSP31003 #3 PHILLIPS HARD-HANDLE SCREWDR
  • Phillips Tip – Truncated at the tip to fully engage fasteners without bottoming out
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Phillips
  • Blade Length
    4 in
  • Blade Material
    Steel
  • Blade Shape
    Phillips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought