Motion
DSQ11002

TEKTON, INC
DSQ11002

S2 Square Hard Handle Black Oxide Blade Screwdriver
MI ITEM #11976576
MFR #DSQ11002
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSQ11002

S2 Square Hard Handle Black Oxide Blade Screwdriver
MI ITEM #11976576
MFR #DSQ11002

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
DSQ11002 S2 SQUARE HARD-HANDLE SCREWDRIV
  • Square Tip – Chamfered end with tapered sides fully engages fasteners without camming out
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Square
  • Blade Length
    4 in
  • Blade Material
    Steel
  • Blade Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text