Motion
DSS11313

TEKTON, INC
DSS11313

5/16 Inch Slotted Hard Handle Black Oxide Blade Screwdriver
MI ITEM #11976587
MFR #DSS11313
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSS11313

5/16 Inch Slotted Hard Handle Black Oxide Blade Screwdriver
MI ITEM #11976587
MFR #DSS11313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
DSS11313 5/16" SLOTTED HARD-HANDLE SCREW
  • Slotted Tip – Machined tip is the same width as the shaft to fit into narrow recesses
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Slotted
  • Blade Length
    4 in
  • Blade Material
    Steel
  • Blade Shape
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text