Motion
DSS30250

TEKTON, INC
DSS30250

Stubby 1/4 Inch Slotted Hard Handle Screwdriver (Keystone Tip)
MI ITEM #11976591
MFR #DSS30250
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DSS30250

Stubby 1/4 Inch Slotted Hard Handle Screwdriver (Keystone Tip)
MI ITEM #11976591
MFR #DSS30250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
DSS30250 STUBBY 1/4" SLOTTED HARD-HANDLE
  • Stubby Slotted Tip – Compact tip allows a shorter overall blade length than the standard slotted tip profile
  • Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
  • Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
  • Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
  • Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out

Specifications

  • Tip Style
    Slotted
  • Blade Length
    1 in
  • Blade Material
    Steel
  • Blade Shape
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text