Motion
DST11100

TEKTON, INC
DST11100

T10 Torx Black Oxide Blade Screwdriver
MI ITEM #11976599
MFR #DST11100
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
DST11100

T10 Torx Black Oxide Blade Screwdriver
MI ITEM #11976599
MFR #DST11100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
DST11100 T10 TORX HARD-HANDLE SCREWDRIVE
  • Includes 1-pc. Stubby Driver Handle with 1/4 Inch Nut Driver Bit Tube and 1-pc. Torx Bit, 1/4 Inch Shank: T15 x T20
  • One compact and versatile tool gives you access to 2 screwdriver sizes and 1 nut driver size
  • Chrome-plated steel tube serves as both a 1/4 inch nut driver and a screwdriver bit holder
  • Extremely durable handle made of glass-reinforced nylon and molded in the USA
  • Fluted sides provide a natural grip for your fingers
  • Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
  • A spring-loaded retaining ball holds the bit in the tube

Specifications

  • Drive Style
    Torx
  • Minimum Torx Size
    T10
  • Set Type
    Torx Screwdrivers
  • Torx Size Range
    T10
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text