Overview
Mfr description
DST11150 T15 TORX HARD-HANDLE SCREWDRIVE
- Torx Tip – Made to Torx dimensional standards and torque specifications for optimal performance in Torx and star fasteners
- Classic Handle Design – Refined from a classic square profile, the handle has smooth, comfortable contours along the sides that create natural positions for your fingers
- Extremely Durable Handle – Made of glass-reinforced nylon that resists damage from extreme temperatures, common chemicals, and high impacts
- Easy-to-Read Markings – Tip type and size are printed on the end of the driver for easy identification
- Insert Molded for Exceptional Strength – We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; resulting in a straighter blade that can't twist out
Specifications
- Drive StyleTorx
- Minimum Torx SizeT15
- Set TypeTorx Screwdrivers
- Torx Size RangeT15
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data