Specifications
Dimensions
- Face Diameter1.3000 in
- Head Weight13 oz.
- Overall Length10.1000 in
Details
- Handle StylePolyurethane
- Head MaterialPolyurethane, Round Steel Shot Fill
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)