Motion
HDB30039

TEKTON, INC
HDB30039

39 oz. Dead Blow Hammer
MI ITEM #11976618
MFR #HDB30039
Price$75.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB30039

39 oz. Dead Blow Hammer
MI ITEM #11976618
MFR #HDB30039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.53/each

Specifications

Dimensions

  • Face Diameter
    2.3000 in
  • Head Weight
    39 oz.
  • Overall Length
    13.0000 in

Details

  • Handle Style
    Polyurethane
  • Head Material
    Polyurethane, Round Steel Shot Fill
  • Head/Face Style
    Dead Blow

Overview

Mfr description
HDB30039 39 OZ. DEAD BLOW HAMMER | HDB30
  • Less Rebound, Greater Control – Dead blow hammers reduce the post-strike rebound that is common with other hammers, allowing for better controlled hits to the workpiece
  • Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • Flared Handle — The end of the handle is flared to prevent it from slipping out of your hand
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought