1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
HDB30053
53 oz. Dead Blow Hammer
MI ITEM #
11976620
MFR #
HDB30053
Price
$103.63
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Dead Blow Hammers
TEKTON, INC HDB30053
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
HDB30053
53 oz. Dead Blow Hammer
MI ITEM #
11976620
MFR #
HDB30053
Mfr description
HDB30053 53 OZ. DEAD BLOW HAMMER | HDB30
Less Rebound, Greater Control – Dead blow hammers reduce the post-strike rebound that is common with other hammers, allowing for better controlled hits to the workpiece
Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
Flared Handle — The end of the handle is flared to prevent it from slipping out of your hand
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.63
/each
Add to Cart
Specifications
Dimensions
Face Diameter
2.6000 in
Head Weight
53 oz.
Overall Length
15.4000 in
Details
Handle Style
Polyurethane
Head Material
Polyurethane, Round Steel Shot Fill
Head/Face Style
Dead Blow
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items