Motion
HDB50026

TEKTON, INC
HDB50026

26 oz. Ball Peen Dead Blow Hammer
MI ITEM #11976621
MFR #HDB50026
Your Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB50026

26 oz. Ball Peen Dead Blow Hammer
MI ITEM #11976621
MFR #HDB50026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.63/each(List $119.18)

Overview

Mfr description
HDB50026 26 OZ. BALL PEEN DEAD BLOW HAMM
  • Less Rebound, Greater Control – Dead blow hammers reduce the post-strike rebound that is common with other hammers, allowing for better controlled hits to the workpiece
  • Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • Flared Handle — The end of the handle is flared to prevent it from slipping out of your hand
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Made in USA

Specifications

  • Head Weight
    26 oz.
  • Overall Length
    12.3000 in
  • Handle Style
    Polyurethane
  • Head Material
    4140 Steel, Polyurethane
  • Face Diameter
    1.0000 in
  • Head/Face Style
    Ball Peen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought