Motion
HDB50036

TEKTON, INC
HDB50036

36 oz. Ball Peen Dead Blow Hammer
Mi Item #11976622
MFR #HDB50036
Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB50036

36 oz. Ball Peen Dead Blow Hammer
Mi Item #11976622
MFR #HDB50036

Mfr description
HDB50036 36 OZ. BALL PEEN DEAD BLOW HAMM
  • Less Rebound, Greater Control – Dead blow hammers reduce the post-strike rebound that is common with other hammers, allowing for better controlled hits to the workpiece
  • Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • Flared Handle — The end of the handle is flared to prevent it from slipping out of your hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.41/each

Specifications

Dimensions

  • Face Diameter
    1.2000 in
  • Head Weight
    36 oz.
  • Overall Length
    13.1000 in

Details

  • Handle Style
    Polyurethane
  • Head Material
    4140 Steel, Polyurethane
  • Head/Face Style
    Ball Peen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)