Specifications
Dimensions
- Face Diameter1.4000 in
- Head Weight47 oz.
- Overall Length13.6000 in
Details
- Handle StylePolyurethane
- Head Material4140 Steel, Polyurethane
- Head/Face StyleBall Peen
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)