Motion
HDB93001

TEKTON, INC
HDB93001

Dead Blow Hammer Set, 3-Piece (13, 21, 39 oz.)
MI ITEM #11976625
MFR #HDB93001
Price$157.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
HDB93001

Dead Blow Hammer Set, 3-Piece (13, 21, 39 oz.)
MI ITEM #11976625
MFR #HDB93001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.60/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in, 1-3/8 in, 2-1/4 in
  • Head Weight
    13 oz; 21 oz; 39 oz
  • Overall Length
    11-1/4 in, 13 in, 9-1/2 in
  • Weight
    4.56 lb

Details

  • Handle Material
    Polyurethane
  • Handle Style
    Nonslip Textured Grip
  • Head Material
    Polyurethane
  • Replaceable Face
    No
  • Replaceable Face Connection
    No

Overview

Mfr description
HDB93001 DEAD BLOW HAMMER SET, 3-PIECE (
  • Less Rebound, Greater Control – Dead blow hammers reduce the post-strike rebound that is common with other hammers, allowing for better controlled hits to the workpiece
  • Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • Flared Handle — The end of the handle is flared to prevent it from slipping out of your hand
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought