Motion
LSQ42012

TEKTON, INC
LSQ42012

5.5 mm Slotted Screwdriver (8 in. Shank)
MI ITEM #11976628
MFR #LSQ42012
Your Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
LSQ42012

5.5 mm Slotted Screwdriver (8 in. Shank)
MI ITEM #11976628
MFR #LSQ42012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.11/each(List $32.32)

Overview

Mfr description
LSQ42012 12" ANGLED TIP HANDLED PRY BAR
  • Designed for Speed and Torque – The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving
  • Soft Overmold Grip for Controlled Turning – The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque
  • Size Markings in Four Locations – The driver has the tip size engraved in four locations with high-contrast laser markings
  • Steel Shank Won’t Twist Out – The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle
  • Slotted Tip – Our slotted tips have a slight wedge shape that grips both sides of the slot and use ISO sizing for a precise fit in slotted screws

Specifications

  • Bar Type
    Angled End Handled Pry Bar
  • Overall Length
    12.0000 in
  • Material
    Steel
  • Weight
    0.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought