Overview
Mfr description
ORG25415 15-TOOL WRENCH ORGANIZER RAILS
- Designed for Tekton Combination Wrenches — These rails are designed to fit Tekton 1/4–1 inch or 6–27 mm combination wrenches and may not fit other types or brands of wrenches
- Maximize Drawer Space – Reverse rails arrange wrenches from largest-to-smallest
- Low-Profile for Shallow Drawers – The wrench rails are our lowest profile organization option, designed to fit even very shallow tool cabinet drawers
- Flexible, Nonslip Material – Made from a flexible, nonslip material, the rails won't slide around in your drawer; made in USA
- Made in the USA
Specifications
- MaterialPolypropylene
- Features & Benefits• Designed for Tekton Combination Wrenches — These rails are designed to fit Tekton 1/4–1 inch or 6–27 mm combination wrenches and may not fit other types or brands of wrenches • Maximize Drawer Space – Reverse rails arrange wrenches from largest-to-smallest • Low-Profile for Shallow Drawers – The wrench rails are our lowest profile organization option, designed to fit even very shallow tool cabinet drawers • Flexible, Nonslip Material – Made from a flexible, nonslip material, the rails won't slide around in your drawer; made in USA • Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data