Motion
ORG27108

TEKTON, INC
ORG27108

8-Tool Stubby Combination Wrench Pouch (5/16 - 3/4 in.)
MI ITEM #11976638
MFR #ORG27108
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
ORG27108

8-Tool Stubby Combination Wrench Pouch (5/16 - 3/4 in.)
MI ITEM #11976638
MFR #ORG27108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
ORG27108 8-TOOL STUBBY COMBINATION WRENC
  • Designed for Tekton Stubby Combination Wrenches — This pouch is designed for Tekton 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4 inch stubby combination wrenches and may not fit other brands or other types of wrenches
  • Easy Wrench Identification – Each wrench pocket has size markings for easy identification
  • Ideal for On-the-Go – Carry stubby combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
  • Easy-Access Design – The pouch quickly rolls open for easy access to the wrenches
  • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating

Specifications

  • Head Angle
    15 °
  • Body Material
    Steel
  • Wrench Type
    Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought