Motion
ORG27212

TEKTON, INC
ORG27212

12-Tool Stubby Combination Wrench Roll (8 - 19 mm)
Mi Item #11976639
MFR #ORG27212
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
ORG27212

12-Tool Stubby Combination Wrench Roll (8 - 19 mm)
Mi Item #11976639
MFR #ORG27212

Mfr description
ORG27212 12-TOOL STUBBY COMBINATION WREN
  • Designed for Tekton Stubby Combination Wrenches — This pouch is designed for Tekton 8–19 mm stubby combination wrenches and may not fit other brands or other types of wrenches
  • Easy Wrench Identification – Each wrench pocket has size markings for easy identification
  • Ideal for On-the-Go – Carry stubby combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Body Material
    Steel
  • Wrench Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)