Motion
ORG27309

TEKTON, INC
ORG27309

9-Tool Combination Wrench Roll (1/4 - 3/4 in.)
Mi Item #11976640
MFR #ORG27309
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
ORG27309

9-Tool Combination Wrench Roll (1/4 - 3/4 in.)
Mi Item #11976640
MFR #ORG27309

Mfr description
ORG27309 9-TOOL COMBINATION WRENCH POUCH
  • Designed for Tekton Stubby Combination Wrenches — This pouch is designed for Tekton 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, and 3/4 inch stubby combination wrenches and may not fit other brands or other types of wrenches
  • Easy Wrench Identification – Each wrench pocket has size markings for easy identification
  • Ideal for On-the-Go – Carry stubby combination wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Body Material
    Steel
  • Wrench Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)