Specifications
Details
- Accessory TypeTool Organizer Rack
- Features & Benefits• Save Drawer Space – Organizer rack keeps pliers upright and organized, making them easy to grab, and saving space in toolbox drawers or on tabletop surfaces • Holds 10 Pliers – Slots are wide and tall enough to accommodate any size or style of Tekton pliers • Fits Most Drawers – At 2.7 inches tall, the pliers rack fits well in most toolbox drawers • Rigid Plastic Dividers – The dividers are made of strong ABS plastic (acrylonitrile butadiene styrene) that is tough but not brittle, and easy to clean • Nonslip Rubber Base – The base is made of a soft, grippy TPE rubber (thermoplastic elastomer) that won't slide around when opening your toolbox drawer
- MaterialPolypropylene
- Type10-Tool Pliers Organizer Rack
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)