Overview
Mfr description
OSC03005 3/4" DRIVE TWIST LOCK SOCKET CL
- Extra socket clips for use with Tekton Socket Rails
- Patented twist-to-lock design is simple and secure
- Turn socket 45 degrees to securely lock socket and reverse to unlock
Specifications
- Drive Size3/4 in
- Number Of Pieces5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data