Overview
Mfr description
OSC76000 13" 3-RAIL STORAGE TRAY | OSC76
- Lock Rails Into Tray – Lock 13 inch rails into the tray and release them by pressing the button beside the keyhole latch and sliding the rail out
- Stand Upright in Drawer – The tray securely holds socket rails in an upright position, even through the opening and closing of tool chest drawers
- Easily Portable – Handles on either side of the tray make it easy to lift out of a drawer
- Rigid ABS Polymer Construction – Our trays are molded from a strong, rigid, and impact-resistant ABS polymer, giving you a stiff and well-supported product suited for supporting the weight of the sockets
- Made in USA
Specifications
- MaterialABS Polymer
- Features & Benefits• Lock Rails Into Tray – Lock 13 inch rails into the tray and release them by pressing the button beside the keyhole latch and sliding the rail out • Stand Upright in Drawer – The tray securely holds socket rails in an upright position, even through the opening and closing of tool chest drawers • Easily Portable – Handles on either side of the tray make it easy to lift out of a drawer • Rigid ABS Polymer Construction – Our trays are molded from a strong, rigid, and impact-resistant ABS polymer, giving you a stiff and well-supported product suited for supporting the weight of the sockets • Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data