Overview
Mfr description
OSR03320 1/4" DRIVE X 18" SOCKET RAIL, 2
- Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
- Lock Into Tray – Lock the rail into a tray with the keyhole slot and release it by pressing the button beside the keyhole latch and sliding the rail out
- Rigid ABS Polymer Construction – Our rails are molded from a strong, rigid, and impact-resistant ABS polymer, giving you a stiff and well-supported product suited for supporting the weight of the sockets
- Universal Socket Organizer – Rail can hold 1/4 inch drive sockets and bit sockets; rail capacity may vary based on individual socket diameters
- Made in USA
Specifications
- Drive Size1/4 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data