Motion
PCT00007

TEKTON, INC
PCT00007

7 Inch Diagonal Cutting Pliers
Mi Item #11976690
MFR #PCT00007
Price$45.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PCT00007

7 Inch Diagonal Cutting Pliers
Mi Item #11976690
MFR #PCT00007

Mfr description
PCT00007 7" DIAGONAL CUTTING PLIERS | PC
  • Cuts copper, aluminum, and soft steel wire in solid, stranded, and braided forms (28-4 AWG)
  • Blades are induction hardened to HRC 58-64 for superior cutting performance and durability
  • Stout, strong build won't bend or twist under stress
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.57/each

Specifications

Dimensions

  • Jaw Length
    0.8000 in
  • Length
    7.0000 in
  • Overall Length
    7.6000 in
  • Single Part Length
    7.0000 in
  • Tool Weight
    0.65 lbs
  • Weight
    0.65 lbs

Details

  • Application
    Aluminum Wire (4 AWG), Copper, Soft Steel Wire
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    4 AWG
  • Description
    7 Inch Diagonal Cutting Pliers
  • Ergonomic Handle
    true
  • Handle Color
    Red
  • Handle Material
    Vinyl
  • Handle Style
    Non-Slip
  • Handle Type
    Non-Slip
  • High Leverage
    true
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)