Motion
PCT30008

TEKTON, INC
PCT30008

8 Inch Cable Cutting Pliers
MI ITEM #11976692
MFR #PCT30008
List Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PCT30008

8 Inch Cable Cutting Pliers
MI ITEM #11976692
MFR #PCT30008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.50/each for your price

Overview

Mfr description
PCT30008 8" CABLE CUTTING PLIERS | PCT30
  • Curved blades are designed specifically for holding and shearing round wire and cable
  • Two differently sized openings fit a wide range of wire diameters
  • Keenly sharpened edges slice through layers of insulation, shielding, and hair-thin wire
  • Shearing action produces a completely clean cut
  • Cutting Capacity for Copper Wire: 4 AWG
  • Slim, nonslip grips provide comfort and control without adding bulk

Specifications

  • Overall Length
    8.1000 in
  • Jaw Length
    0.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought