Motion
PGA16005

TEKTON, INC
PGA16005

5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw Capacity)
MI ITEM #11976694
MFR #PGA16005
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PGA16005

5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw Capacity)
MI ITEM #11976694
MFR #PGA16005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
PGA16005 5" ANGLE NOSE SLIP JOINT PLIERS
  • Sharp, angled pipe-wrench-style teeth offer a sure bite
  • Slip joint design adjusts to three positions
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Slim, nonslip grips provide comfort and control without adding bulk
  • Jaw Capacity: 1/2 inch
  • Made in USA

Specifications

  • Adjustment Type
    Adjustable Jaw
  • Overall Length
    5.0000 in
  • Handle Style
    Vinyl
  • Maximum Jaw Opening
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought