Motion
PGA16007

TEKTON, INC
PGA16007

7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw Capacity)
MI ITEM #11976695
MFR #PGA16007
List Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PGA16007

7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw Capacity)
MI ITEM #11976695
MFR #PGA16007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.36/each for your price

Overview

Mfr description
PGA16007 7" ANGLE NOSE SLIP JOINT PLIERS
  • Sharp, angled pipe-wrench-style teeth offer a sure bite
  • Wire shear cuts solid copper, aluminum, and steel wire
  • Slip joint design adjusts to three positions
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Made in USA

Specifications

  • Adjustment Type
    Adjustable Jaw
  • Overall Length
    7.0000 in
  • Handle Style
    Vinyl
  • Maximum Jaw Opening
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought