Motion
PGA16010

TEKTON, INC
PGA16010

10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw Capacity)
Mi Item #11976696
MFR #PGA16010
Price$36.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PGA16010

10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw Capacity)
Mi Item #11976696
MFR #PGA16010

Mfr description
PGA16010 10" ANGLE NOSE SLIP JOINT PLIER
  • Sharp, angled pipe-wrench-style teeth offer a sure bite
  • Slip joint design adjusts to seven positions
  • Nut and bolt fastener allows fine-tuning of operating tension
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.89/each

Specifications

Dimensions

  • Height
    2.1000 in
  • Length
    10.2000 in
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10.0000 in
  • Weight
    0.89 lbs
  • Width
    0.7000 in

Details

  • Adjustment Type
    Adjustable Jaw
  • Handle Style
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)