Motion
PGA16103

TEKTON, INC
PGA16103

Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.)
MI ITEM #11976698
MFR #PGA16103
List Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PGA16103

Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.)
MI ITEM #11976698
MFR #PGA16103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.88/each for your price

Overview

Mfr description
PGA16103 ANGLE NOSE SLIP JOINT PLIERS SE
  • Sharp, angled pipe-wrench-style teeth offer a sure bite
  • Slip joint design adjusts to multiple positions
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Slim, nonslip grips provide comfort and control without adding bulk
  • Jaw capacities: 5 inch (1/2 in. jaw), 7 inch (7/8 in. jaw), 10 inch (2 in. jaw)

Specifications

  • Adjustment Type
    Adjustable Jaw
  • Handle Style
    Vinyl
  • Maximum Jaw Opening
    1/2 in, 7/8 in, 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought