Overview
Mfr description
PGF10406 6" 70-DEGREE BENT LONG NOSE PLI
- Slender nose is bent to 70 degrees to work around obstructions
- Extra long bent section reaches deep into tight, narrow spaces
- Thin, sleek build makes these pliers light and exceptionally maneuverable
- Crosscut teeth distribute force evenly for sure grip in any direction
- Slim, nonslip grips provide comfort and control without adding bulk
Specifications
- Overall Length6.0000 in
- Handle StyleVinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data