Overview
Mfr description
PGF40007 7-3/4" NUT JAW PLIERS | PGF4000
- High-leverage parrot jaw operation grips rounded-off fasteners, nuts, and smooth pipes without slipping
- Jaw design fits hex, round, and square shapes
- Slim, nonslip grips provide comfort and control without adding bulk
- Acts as a "backer wrench" for damaged fasteners or when a second wrench is unavailable
- Jaw Capacity: 5/16 - 9/16 inch
Specifications
- Overall Length7.8000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data